Shop All Bin & Box Accessories
Royal Basket Trucks
Black Vinyl Elastic Cover for Cube & Basket Trucks
Mfr # G20-KKX-VCN
Zoro # G5633887
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Overall Length 52 in
- Overall Height 3 in
- Lid Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G20-KKX-VCN
- Zoro # G5633887
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 52 in |
Overall Height | 3 in |
Overall Width | 36 in |
Overall LxWxH | 52 in x 36 in x 3 in |
Details
Color | Black |
Material | Vinyl |
Item | Elastic Cover for Cube & Basket Trucks |
Lid Type | Elastic |
Includes | Cover Only |
Closure | Elastic |
For Truck Type | Cube and Basket Trucks |
Description
Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 52 in, Overall Width 36 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver (2HFX9)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- ZORO SELECT Drum Bung Wrench, Curved, 13 In. L (BNW-I-W)
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201GY)
- REMCO White Plastic Bulk Container Lid (6922)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- Royal Basket Trucks Bin & Box Accessories