Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, Wire Base, Vinyl, 600 lb
Mfr # G12-RRW-PWA-3UNT
Zoro # G802015605
original price:
$307.06
9% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 1/2 in
- Overall Length 36 in
- Overall Width 26 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-RRW-PWA-3UNT
- Zoro # G802015605
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 32 1/2 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Mounting Height | 4 29/200 in |
Caster Width | 1 1/4 in |
Inside Width | 24 3/4 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 36 in x 26 in x 32 1/2 in |
Inside Length | 34 3/4 in |
Inside Height | 27 1/2 in |
Caster Wheel Width | 1 1/4 in |
Description
Basket Truck, Wire Base, Vinyl, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.5519 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Powder coated steel, Base Finish/Coating Powder Coated, Inside Length 34 3/4 in, Inside Width 24 3/4 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 32 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley (OZSR05PBT)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-PATH 75G-FI)
- EXTREME MAX Extreme Max 3008.0129 Solid Braid MFP Utility Rope - 1/2" x 100', Red (3008.0129)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", yellow (G85-YXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Gray (G12-GRX-PGA-4UNN)
- CLC WORK GEAR CLC White Canvas Log Carrier (C390)
- Royal Basket Trucks Basket & Cube Trucks