Shop All Basket Truck Accessories
Royal Basket Trucks
Basket Truck Spring Lift Kit, 6 Bu, White
Mfr # G06-WWX-SLN
Zoro # G1855576
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5/8 in
- Overall Length 26 in
- Overall Width 16 in
- Material Steel Wire Platform with Vinyl Cover
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-WWX-SLN
- Zoro # G1855576
- UPC # 843977670179
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 5/8 in |
Overall Length | 26 in |
Overall Width | 16 in |
Attachment Clip Opening Width | 3/4 in |
Overall LxWxH | 26 in x 16 in x 5/8 in |
For Bushel Size | 6 bu |
Details
Material | Steel Wire Platform with Vinyl Cover |
Color | White |
Load Capacity | 150 lb |
Item | Spring Lift Kit for Basket Trucks |
For Use With | 2CFP5, 2CFP8, 4W282, 4W327 |
Color - Hoppers and Cube Trucks | White |
Load Capacity - Hoppers and Cube Trucks | 150 lb. |
Includes | Hardware, Platform and Springs |
Item - Spring Lift Kits | Basket Truck Spring Lift Kit |
For Truck Type | Basket Truck |
Platform Cover Material | Vinyl |
Platform Base Material | Steel Wire |
Description
Spring Lift Kit for Basket Trucks, Load Capacity 150 lb, Overall Length 26 in, Overall Width 16 in, Overall Height 5/8 in, Color White, For Use With 2CFP5, 2CFP8, 4W282, 4W327, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 3/4 in, For Bushel Size 6 bu, For Truck Type Basket Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Right Hand, (TBS-08-RH)
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- COFFING HOISTS Coffing Screw (H2976P)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks