Shop All Basket Truck Accessories
Royal Basket Trucks
Basket Truck Spring Lift, 20 bu, white
Mfr # G20-WWX-SLN
Zoro # G2497661
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5/8 in
- Overall Length 44 in
- Overall Width 28 in
- Material Steel Wire Platform with Vinyl Cover
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-WWX-SLN
- Zoro # G2497661
- UPC # 843977679950
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 5/8 in |
Overall Length | 44 in |
Overall Width | 28 in |
For Bushel Size | 20 bu |
Overall LxWxH | 44 in x 28 in x 5/8 in |
Attachment Clip Opening Width | 3/4 in |
Details
Material | Steel Wire Platform with Vinyl Cover |
Color | White |
Load Capacity | 150 lb |
Item | Spring Lift Kit for Basket Trucks |
Color - Hoppers and Cube Trucks | White |
For Use With | 2ENA6, 4W284, 4W286, 4W331, 8AEH1, 8PFC6, 8UL40, 9GEZ8 |
Load Capacity - Hoppers and Cube Trucks | 150 lb. |
Item - Spring Lift Kits | Basket Truck Spring Lift Kit |
Includes | Hardware, Platform and Springs |
Platform Cover Material | Vinyl |
Platform Base Material | Steel Wire |
For Truck Type | Basket Truck |
Description
Spring Lift Kit for Basket Trucks, Load Capacity 150 lb, Overall Length 44 in, Overall Width 28 in, Overall Height 5/8 in, Color White, For Use With 2ENA6, 4W284, 4W286, 4W331, 8AEH1, 8PFC6, 8UL40, 9GEZ8, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 3/4 in, For Bushel Size 20 bu, For Truck Type Basket Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- ZORO SELECT Hopper Lid, Red, Hinged, Fits 2 cu. yd. (20033 RED)
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Red Vinyl (G06-RRX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel Kit with Hardware Includes 2 10in Wheel, 4 Washers, 2 Axle Nuts (FG1004L30000)
- Royal Basket Trucks Tilt & Cube Trucks