Shop All Basket Truck Accessories
Royal Basket Trucks
Basket Truck Spring Lift, 10 bu, white
Mfr # G10-WWX-SLN
Zoro # G3202936
original price:
$159.99
10% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2CFP6, 2CFP9, 2ENA7, 4W328, 8AEM8, 8AEM9, 8AEN1, 8ARC4, 8ARC5, 8ZUC1, 9W593
- Color - Hoppers and Cube Trucks White
- Overall Length 32 in
- Overall Width 20 in
- Material Steel Wire Platform with Vinyl Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G10-WWX-SLN
- Zoro # G3202936
- UPC # 843977672807
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 32 in |
Overall Width | 20 in |
Overall Height | 5/8 in |
Overall LxWxH | 32 in x 20 in x 5/8 in |
For Bushel Size | 10 bu |
Attachment Clip Opening Width | 3/4 in |
Details
For Use With | 2CFP6, 2CFP9, 2ENA7, 4W328, 8AEM8, 8AEM9, 8AEN1, 8ARC4, 8ARC5, 8ZUC1, 9W593 |
Color - Hoppers and Cube Trucks | White |
Material | Steel Wire Platform with Vinyl Cover |
Load Capacity - Hoppers and Cube Trucks | 150 lb. |
Includes | Hardware, Platform and Springs |
Color | White |
Item | Spring Lift Kit for Basket Trucks |
Item - Spring Lift Kits | Basket Truck Spring Lift Kit |
Load Capacity | 150 lb |
For Truck Type | Basket Truck |
Platform Cover Material | Vinyl |
Platform Base Material | Steel Wire |
Description
Spring Lift Kit for Basket Trucks, Load Capacity 150 lb, Overall Length 32 in, Overall Width 20 in, Overall Height 5/8 in, Color White, For Use With 2CFP6, 2CFP9, 2ENA7, 4W328, 8AEM8, 8AEM9, 8AEN1, 8ARC4, 8ARC5, 8ZUC1, 9W593, Includes Hardware, Platform and Springs, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width 3/4 in, For Bushel Size 10 bu, For Truck Type Basket Truck, Platform Base Material Steel Wire, Platform Cover Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 9 ft L, 2 in W, Nylon, Yellow (EE1602NTX9)
- GLOBAL INDUSTRIAL Heavy Duty Galvanized Steel Cargo Control Load Stabilizer, 1-1/2 O.D. (989070)
- ZORO SELECT NSF-Listed Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-WK)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- Royal Basket Trucks Basket Truck Accessories