Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck Handle, Black
Mfr # G00-BKX-HNN
Zoro # G0176480
original price:
$171.00
10% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19 1/8 in
- Overall Length 19 in
- Material Steel
- Color Black
- Color - Hoppers and Cube Trucks Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-BKX-HNN
- Zoro # G0176480
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 19 1/8 in |
Overall Length | 19 in |
Overall Width | 16 in |
Overall LxWxH | 19 in x 16 in x 19 1/8 in |
Details
Material | Steel |
Color | Black |
Item | Basket Truck Handle |
Color - Hoppers and Cube Trucks | Black |
Item - Basket Truck Accessories | Basket Handle |
Container Material - Hoppers and Cube Trucks | Steel |
For Use With | Vinyl or Canvas Basket Truck |
Includes | Handle |
Description
Item Basket Truck Handle, For Use With Vinyl or Canvas Basket Truck, Material Steel, Color Black, Overall Height 19 1/8 in, Overall Length 19 in, Overall Width 16 in, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- WARN INDUSTRIES WINCHES, WINCH_M8274-S_10K SYN (106175)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl (G85-BXX-FOA-5UNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Gray, Wire Base (R06-GGW-PWA-3UNT)
- ROYAL BASKET TRUCKS Perm Liner Truck, 18 bu, red vinyl (G18-RRW-PMA-3UNN)
- Royal Basket Trucks Tilt & Cube Trucks