Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 6 Bu. Cap., Red, 30 In. L
Mfr # G06-RRW-PMA-3UNN
Zoro # G0028384
product price: $238.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 30 in
- Color Red
- Load Capacity 600 lb
- Handle Type Soft Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-RRW-PMA-3UNN
- Zoro # G0028384
- UPC # 843977669906
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27 in |
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20-1/2 in |
Caster Dia. | 3" |
Inside Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 27 in |
Inside Width | 20 in |
Caster Wheel Dia. | 3 in |
Inside Length | 30 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 30 in, Inside Width 20 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- COFFING HOISTS PB Cable 2B 1H0T 0M0B 11 ft. (PBC210011)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- CROSBY Eye Hook, Carbon Steel, 10,000 lb., Red (1022260)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Yellow, 40 In. L (G16-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/2 cu. yd., 600 lb. Cap, Blue (G12-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- ZORO SELECT Material Handling Cart, Blue, Recycling (N1017261-BLUE-RECYCLE)
- Royal Basket Trucks Basket & Cube Trucks