Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 20 Bu. Cap., Red, 48 In. L
Mfr # G20-RRW-PMA-3UNN
Zoro # G0028655
original price:
$440.00
7% off
new price: $404.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 48 in
- Color Red
- Load Capacity 600 lb
- Handle Type Soft Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-RRW-PMA-3UNN
- Zoro # G0028655
- UPC # 843977679660
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 48 in |
Overall Width | 32 in |
Caster Dia. | 3" |
Container Height | 30 in |
Overall LxWxH | 48 in x 38 in x 36 1/2 in |
Inside Height | 30 in |
Caster Wheel Dia. | 3 in |
Inside Length | 48 in |
Inside Width | 32 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail (T0510426)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-3060-6MR-AH)
- PROEDGE 3"x3"x40" 90˚ Heavy Duty Temporary Corner Guard, 60PK (PROEdge™)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- ROYAL BASKET TRUCKS Extractor Truck, 70", yellow Vinyl (G70-YYW-EXE-4UNN)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, blue vinyl (G14-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 12 Bu, Gray (R12-GGX-PSN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- Royal Basket Trucks Tilt & Cube Trucks