Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 20 Bu. Cap., Canvas, 48 In.L
Mfr # G20-CCW-PMA-3UNN
Zoro # G2054175
original price:
$379.66
7% off
new price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 48 in
- Overall Width 32 in
- Color White
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-CCW-PMA-3UNN
- Zoro # G2054175
- UPC # 843977679103
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Caster Dia. | 3" |
Overall LxWxH | 48 in x 38 in x 36 1/2 in |
Inside Height | 30 in |
Inside Length | 48 in |
Caster Wheel Dia. | 3 in |
Inside Width | 32 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Red Polyurethane on Silver Cast Iron Core, 1,200 lbs Capacity (CB-PCI62R)
- PEERLESS Load Binder, 7100 lb., Size G70 5/16 in. (H5125-0658)
- ZORO SELECT Rope, 600ft, Wht, Nylon (530200-00600)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (26077 ORANGE)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- Royal Basket Trucks Tilt & Cube Trucks