Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 20 Bu. Cap., Blue, 48 In. L
Mfr # G20-BBW-PMA-3UNN
Zoro # G0028664
product price: $444.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 48 in
- Overall Width 32 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G20-BBW-PMA-3UNN
- Zoro # G0028664
- UPC # 843977678915
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 48 in |
Overall Width | 32 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Length | 48 in |
Inside Width | 32 in |
Overall LxWxH | 48 in x 38 in x 36 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Height | 30 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 48 in, Inside Width 32 in, Inside Height 30 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft (ZAG18-SS304-77-100)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- PEWAG Chain, 10 ft L, Working Load Limit 410 lb. (36125/10)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Poly Truck, 6 Bushel, 600 lb, Blk (G06-BKX-EPA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-BBX-ETA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Perm Truck, 20 Bu, Black, Wood Base (R20-KKW-PMA-3UNN)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- Royal Basket Trucks Basket & Cube Trucks