Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 16 Bu. Cap., Yellow, 40 In. L
Mfr # G16-YYW-PMA-3UNN
Zoro # G0028621
original price:
$304.99
9% off
new price: $274.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G16-YYW-PMA-3UNN
- Zoro # G0028621
- UPC # 843977677079
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Length | 40 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Width | 28 in |
Inside Height | 30 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- ROYAL BASKET TRUCKS Basket Truck, 8, Blue, Vinyl, 600 lb. (G08-BBX-RVA-3UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 18 bu, red vinyl (G18-RRW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- ZORO SELECT Material Handling Cart, Blue (N1017261-BLUE)
- Royal Basket Trucks Basket & Cube Trucks