Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 16 Bu. Cap., Red, 40 In. L
Mfr # G16-RRW-PMA-3UNN
Zoro # G0028637
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G16-RRW-PMA-3UNN
- Zoro # G0028637
- UPC # 843977676683
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 30 in |
Caster Dia. | 3" |
Inside Width | 28 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Inside Height | 30 in |
Caster Wheel Dia. | 3 in |
Inside Length | 40 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Square Shape Fork Lift Safety Light - Blue (FSL-BS)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- FAUCET QUEENS INC 4Whl Dlx Swiveler Cart (39720)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- ROYAL BASKET TRUCKS Flatwork Ironer Truck, 50", Blue Vinyl (G50-BBW-FWA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Black (G18-BKX-PGA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Yellow, 36 In. L (G10-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, blue vinyl (G14-BBW-PMA-3UNN)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- Royal Basket Trucks Basket & Cube Trucks