Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 12 Bu. Cap., Red, 36 In. L
Mfr # G12-RRW-PMA-3UNN
Zoro # G0028436
product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-RRW-PMA-3UNN
- Zoro # G0028436
- UPC # 843977673866
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 27-1/2 in |
Caster Dia. | 3" |
Overall LxWxH | 36 in x 26 in x 34 in |
Caster Wheel Dia. | 3 in |
Inside Width | 26 in |
Inside Length | 36 in |
Inside Height | 27 1/2 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 36 in, Inside Width 26 in, Inside Height 27 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- GPS - GENERIC PARTS SERVICE Reverse Button For Toyota 7HBW23 Pallet Trucks (TO 00590-47054-71)
- INDUSCO Rapid Link, 1/2", Zinc Plated P (54400421)
- COTTERMAN 130 in H Stainless Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E10B4 SS P6 P8)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- ROYAL BASKET TRUCKS Knock Down Truck, 16 bu, blue vinyl (G16-BBX-KDA-3UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- RUBBERMAID COMMERCIAL Utility Truck, 5/16cu yd., 700lb Cap, Black (FG470800BLA)
- Royal Basket Trucks Tilt & Cube Trucks