Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 10 Bu. Cap., Yellow, 36 In. L
Mfr # G10-YYW-PMA-3UNN
Zoro # G0028402
product price: $293.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color Yellow
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G10-YYW-PMA-3UNN
- Zoro # G0028402
- UPC # 843977672845
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Caster Dia. | 3" |
Container Height | 25 in |
Inside Width | 24 in |
Overall LxWxH | 36 in x 26 in x 31 1/2 in |
Caster Wheel Dia. | 3 in |
Inside Height | 25 in |
Inside Length | 36 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Wood, Inside Length 36 in, Inside Width 24 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Ball (P25S-UY080KP-16-WB-DL)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Red (G20-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, White, 4/set, PK4 (G00-WHX-BMK)
- ROYAL BASKET TRUCKS Knock Down, 8 Bu, Black, Wood Base (R08-KKX-KDA-3UNN)
- ROYAL BASKET TRUCKS Perm Liner Truck, 14 bu, blue vinyl (G14-BBW-PMA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- Royal Basket Trucks Basket & Cube Trucks