Shop All Basket & Cube Trucks
Royal Basket Trucks
Basket Truck, 10 Bu. Cap., Canvas, 36 In.L
Mfr # G10-CCW-PMA-3UNN
Zoro # G1771244
product price: $312.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color White
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G10-CCW-PMA-3UNN
- Zoro # G1771244
- UPC # 843977671954
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Caster Dia. | 3" |
Caster Wheel Dia. | 3 in |
Inside Length | 36 in |
Overall LxWxH | 36 in x 26 in x 31 1/2 in |
Inside Height | 25 in |
Inside Width | 24 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 36 in, Inside Width 24 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7132-2)
- ROYAL BASKET TRUCKS Flatwork Ironer Truck, 50", Blue Vinyl (G50-BBW-FWA-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G06-YYX-ETA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Drop In, 8 Bu, Blue, 1/3 Size (R08-BBX-R3N)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- Royal Basket Trucks Basket & Cube Trucks