Shop All Laundry Hampers
Royal Basket Trucks
35 Gallon Red Single Compartment PVC Hamper with Foot Pedal R35-RRX-H1F-3ULN
Mfr # 50AR35RRXH1F3ULN
Zoro # G011519192
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # 50AR35RRXH1F3ULN
- Zoro # G011519192
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your establishment clean and organized with the Royal Basket Trucks 35 gallon red single compartment PVC hamper. This hamper is designed with a durable PVC tubular frame that can withstand heavy use and resist damage over time. The hamper features a mesh liner with multiple access points allowing for easy loading and unloading of laundry or other items. The breathable mesh material allows for air circulation preventing odors and mildew buildup.This unit features a foot pedal and cable system that allows for hands-free opening and closing of the lid. With 3'' polyurethane casters this hamper is easy to maneuver and transport around your facility. Better yet 2 of the casters lock to ensure the cart remains stationary when necessary. For added convenience the hamper includes wire bag holders that securely hold disposable liners sold separately within the mesh liner. This feature helps to keep the liner in place and prevents it from slipping or falling out during use. With its durable construction and practical design this hamper is perfect for hotels hospitals and gyms.Overall Dimensions:Length: 23 1/4Width: 22 1/2''Height: 34''Capacity: 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 9/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-9/16)
- HOWARD 1 Pt Mahogany Restor-A-Finish One-Step Refinisher (RF5016)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Pail, Unscented, Blue-Green, 4 PK (5283038)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- WITT INDUSTRIES Witt Industries 21HTSS Push top hamper and top- stainless steel (21HTSS)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Bottom Mount Hamper wSoft Close (4WH-VCSC-21DM-1)
- OCEANSTAR Oceanstar RH5513C Storage Laundry Hamper; Turquoise (RH5513C)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- Royal Basket Trucks Laundry Hampers