Shop All Laundry Hampers
Royal Basket Trucks
35 Gallon Red Double Compartment PVC Hamper R35-RRX-H2N-3ULN
Mfr # 50AR35RRXH2N3ULN
Zoro # G311583107
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # 50AR35RRXH2N3ULN
- Zoro # G311583107
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your establishment clean and organized with the Royal Basket Trucks 35 gallon red double compartment PVC hamper. This hamper is designed with a durable PVC tubular frame that can withstand heavy use and resist damage over time. The hamper features a mesh liner with multiple access points allowing for easy loading and unloading of laundry or other items. The breathable mesh material allows for air circulation preventing odors and mildew buildup.This hamper includes 2 separate compartments for quick convenient sorting. With 3'' polyurethane casters it's easy to maneuver and transport around your facility. Better yet 2 of the casters lock to ensure the cart remains stationary when necessary. For added convenience the hamper includes wire bag holders that securely hold disposable liners sold separately within the mesh liner. This feature helps to keep the liner in place and prevents it from slipping or falling out during use. With its durable construction and practical design this hamper is perfect for hotels hospitals and gyms.Overall Dimensions:Length: 48 1/2''Width: 22 1/2''Height: 34''Capacity: 2 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Stainless Steel, 15 in Dia, Open Top, Stainless Steel (FGCC16SSSGL)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ60)
- LIBMAN Wet Mop, Slide On Connection, Cellulose, Green (3103)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- ROYAL BASKET TRUCKS PVC Hamper, 24 gal, Green, Foot Pedal (G24-EEX-H1F-3ULN)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- DENDESIGNS 12168006 2 Bushel Laundry Basket (DE2179137)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- VINTIQUEWISE Water Hyacinth Natural Oval Wicker Laundry Basket with Handles and White Cotton Liner (QI004231)
- MJM INTERNAITONAL Double Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Grey (214-D-FP-SM-GY)
- Royal Basket Trucks Laundry Hampers