Shop All Laundry Hampers
Royal Basket Trucks
35 Gallon Blue Single Compartment PVC Hamper R35-BBX-H1N-3ULN
Mfr # 50AR35BBXH1N3ULN
Zoro # G911583224
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # 50AR35BBXH1N3ULN
- Zoro # G911583224
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your establishment clean and organized with the Royal Basket Trucks 35 gallon blue single compartment PVC hamper. This hamper is designed with a durable PVC tubular frame that can withstand heavy use and resist damage over time. The hamper features a mesh liner with multiple access points allowing for easy loading and unloading of laundry or other items. The breathable mesh material allows for air circulation preventing odors and mildew buildup.With 3'' polyurethane casters this hamper is easy to maneuver and transport around your facility. Better yet 2 of the casters lock to ensure the cart remains stationary when necessary. For added convenience the hamper includes wire bag holders that securely hold disposable liners sold separately within the mesh liner. This feature helps to keep the liner in place and prevents it from slipping or falling out during use. With its durable construction and practical design this hamper is perfect for hotels hospitals and gyms.Overall Dimensions:Length: 23 1/4Width: 22 1/2''Height: 34''Capacity: 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDUST Screen and Electronics Anti-Stati, PK150 (14316)
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- BOARDWALK 55 gal Trash Bags, 38 in x 58 in, 0.63 mil, White, 100 PK (BWK515)
- OSBORN Bridled Glue Brush, No. 6 (0007405100)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- MICKEY MOUSE Mickey Mouse 820828 Mickey Mouse Pop Up Laundry Hamper (820828)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- VINTIQUEWISE Round Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_RO)
- WHITMOR Gray Fabric Collapsible Hamper (5588-11024-SG)
- Royal Basket Trucks Laundry Hampers