Shop All Laundry Hampers
Royal Basket Trucks
35 Gallon Blue Double Compartment PVC Hamper R35-BBX-H2N-3ULN
Mfr # 50AR35BBXH2N3ULN
Zoro # G611583197
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # 50AR35BBXH2N3ULN
- Zoro # G611583197
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your establishment clean and organized with the Royal Basket Trucks 35 gallon blue double compartment PVC hamper. This hamper is designed with a durable PVC tubular frame that can withstand heavy use and resist damage over time. The hamper features a mesh liner with multiple access points allowing for easy loading and unloading of laundry or other items. The breathable mesh material allows for air circulation preventing odors and mildew buildup.This hamper includes 2 separate compartments for quick convenient sorting. With 3'' polyurethane casters it's easy to maneuver and transport around your facility. Better yet 2 of the casters lock to ensure the cart remains stationary when necessary. For added convenience the hamper includes wire bag holders that securely hold disposable liners sold separately within the mesh liner. This feature helps to keep the liner in place and prevents it from slipping or falling out during use. With its durable construction and practical design this hamper is perfect for hotels hospitals and gyms.Overall Dimensions:Length: 48 1/2''Width: 22 1/2''Height: 34''Capacity: 2 35 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBT SHIELD Hand Sanitizer Dispenser Stand, Gel Form, Material: Steel (565189)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 10gal, Clear, PK100 (F13162-0009)
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- LANIER Looped Mop Head Blue, 6Pk (1024710)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- WHITMOR White Fabric Collapsible Laundry Bag (6368-7301-WHT)
- GOURMETGALLEY Solid Wood Spa Hamper (GO105062)
- VINTIQUEWISE Large Wicker Laundry Basket with Round Handles (QI003361.L)
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- Royal Basket Trucks Laundry Hampers