No Product Image Available

Royal Basket Trucks

35 Gallon Black Double Compartment PVC Hamper with Foot Pedal R35-KKX-H2F-3ULN


product price: $889.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your establishment clean and organized with the Royal Basket Trucks 35 gallon black double compartment PVC hamper. This hamper is designed with a durable PVC tubular frame that can withstand heavy use and resist damage over time. The hamper features a mesh liner with multiple access points allowing for easy loading and unloading of laundry or other items. The breathable mesh material allows for air circulation preventing odors and mildew buildup.This hamper includes 2 separate compartments for quick convenient sorting. It features a foot pedal and cable system that allows for hands-free opening and closing of the lid. With 3'' polyurethane casters it's easy to maneuver and transport around your facility. Better yet 2 of the casters lock to ensure the cart remains stationary when necessary. For added convenience the hamper includes wire bag holders that securely hold disposable liners sold separately within the mesh liner. This feature helps to keep the liner in place and prevents it from slipping or falling out during use. With its durable construction and practical design this hamper is perfect for hotels hospitals and gyms.Overall Dimensions:Length: 48 1/2''Width: 22 1/2''Height: 34''Capacity: 2 35 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.