Shop All Laundry Hampers
Royal Basket Trucks
30 Gallon Red Vinyl Hamper Kit R00-RRX-HBK
Mfr # 50AR00RRXHBK
Zoro # G011518935
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Royal Basket Trucks
- MFR # 50AR00RRXHBK
- Zoro # G011518935
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your laundry or recycling organized with the Royal Basket Trucks 30 gallon red vinyl hamper kit. This hamper kit includes a 30 gallon vinyl laundry bag and a galvanized steel rod stand. The collapsible design allows for convenient storage and transport making it easy to move from one location to another. This versatile hamper kit is perfect for collecting laundry sports equipment and recycling.The bag's durable vinyl construction is flame retardant and mold- mildew- UV- and tear-resistant sure to withstand regular use. Plus it's easy to clean by wiping it down with a mild detergent. Perfect for schools gyms and hotels this versatile hamper kit is sure to provide excellent durability and convenience in a variety of settings.Kit Includes:- 30 gallon vinyl laundry bag- Galvanized steel rod standOverall Dimensions:Length: 16''Width: 15''Height: 30''Capacity: 30 gallons
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
- POWR-FLITE Portable Canister Vacuum, Corded, 115 V (PV610-Q10-U)
- DIVERSEY Floor Finish, 1.5L, 30 min. Dry Time, PK4 (100880768)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- MUSTEE Utilatub 21 Gallon 23 In. W x 25 In. L Laundry Tub (14K)
- Royal Basket Trucks Laundry Hampers