Shop All Laundry Hampers
Royal Basket Trucks
30 Gallon Blue Vinyl Hamper Kit R00-BBX-HBK
Mfr # 50AR00BBXHBK
Zoro # G811519125
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # 50AR00BBXHBK
- Zoro # G811519125
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your laundry or recycling organized with the Royal Basket Trucks 30 gallon blue vinyl hamper kit. This hamper kit includes a 30 gallon vinyl laundry bag and a galvanized steel rod stand. The collapsible design allows for convenient storage and transport making it easy to move from one location to another. This versatile hamper kit is perfect for collecting laundry sports equipment and recycling.The bag's durable vinyl construction is flame retardant and mold- mildew- UV- and tear-resistant sure to withstand regular use. Plus it's easy to clean by wiping it down with a mild detergent. Perfect for schools gyms and hotels this versatile hamper kit is sure to provide excellent durability and convenience in a variety of settings.Kit Includes:- 30 gallon vinyl laundry bag- Galvanized steel rod standOverall Dimensions:Length: 16''Width: 15''Height: 30''Capacity: 30 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Bulk Foaming Soap Disp 34oz Refillable Foam-eeze Black/Gray Master Case : 1 (9326-EA)
- D-LEAD All Purpose Cleaner, 32 oz. Bottle, Unscented (3102ES-12)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Green, Plastic, 24 in L Overall (1YTL7)
- TOUGH GUY 16 Gal Trash Bags, 24 in x 32 in, Light-Duty, 5 micron, Clear, 1000 Pack (49P430)
- ROYAL BASKET TRUCKS PVC Hamper, 24 gal, Green, Foot Pedal (G24-EEX-H1F-3ULN)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- GOURMETGALLEY Solid Wood Spa Hamper (GO105062)
- HONEY-CAN-DO Pop Up Hamper on Wheels, Black (HMP-01454)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- Royal Basket Trucks Laundry Hampers