Shop All Laundry Hampers
Royal Basket Trucks
30 Gallon Black Mesh Hamper Kit R00-KKX-HMK
Mfr # 50AR00KKXHMK
Zoro # G111519214
product price: $130.99
/ea
Free Shipping & Returns
$130.99
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
- Brand Royal Basket Trucks
- MFR # 50AR00KKXHMK
- Zoro # G111519214
- Country of Origin United States
- Category Laundry Hampers
Description
Keep your laundry or recycling organized with the Royal Basket Trucks 30 gallon black mesh hamper kit. This hamper kit includes a 30 gallon mesh laundry bag and a galvanized steel rod stand. The collapsible design allows for convenient storage and transport making it easy to move from one location to another. This versatile hamper kit is perfect for collecting laundry sports equipment and recycling.The bag's breathable mesh construction helps prevent mold and mildew growth. Plus it's easy to clean by wiping it down with a mild detergent. Perfect for schools gyms and hotels this hamper kit is sure to provide excellent durability and convenience in a variety of settings.Kit Includes:- 30 gallon mesh laundry bag- Galvanized steel rod standOverall Dimensions:Length: 16''Width: 15''Height: 30''Capacity: 30 gallons
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
- WEILER 1" Parts Cleaning Brush, Tampico Fill, 2-3/4" Trim Len (40036)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- MIDWEST RAKE 72" Tapered Handle, Wood, 72" L x 1-1/8" Thick, Hardwood (SP20221)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- STERILITE CORPORATION Sterilite 12258004 19.88 in. Ultra Easy Carry Hamper White (208378)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- HONEY-CAN-DO Honey Can Do SHF-01567 Heavy Duty Urban Valet in Chrome (SHF-01567)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- Royal Basket Trucks Laundry Hampers