Shop All Laundry Bags
Royal Basket Trucks
Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver
Mfr # G00-WHX-HSN
Zoro # G1637763
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Color Silver
- Volume Capacity 4.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-WHX-HSN
- Zoro # G1637763
- UPC # 843977667711
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Height | 30 in |
Width | 15 in |
Length | 16 in |
Details
Color | Silver |
Volume Capacity | 4.2 cu ft |
Load Capacity | 50 lb. |
For Use With | Mfr. No. R00GNEBN, R00BLEBN, R00RDEBN, R00WHEBN, R00BLHBN, R00RDHBN,R00WHHBN |
Type | Stand |
Includes | Spring Lift |
Material | Steel |
Item | Hamper Stand |
Description
Hamper Stand, Volume Capacity 4.2 cu ft, Color Silver, Material Steel, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Bath Tissue Holder And Roller Set in Chrome (553007)
- KRAFT TOOL Bucket Brush w/7" Handle (BL527)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- HEFTY Strong 13 gal Kitchen Trash Bags Drawstring 45 pk, 45PK (E84572)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Blue (G00-BBX-HBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- Royal Basket Trucks Laundry Bags