Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 3-1/2x12 Pneumatic Kits
Mfr # KM1235
Zoro # G712045068
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-1/2"
- Shank Dia. (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KM1235
- Zoro # G712045068
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3-1/2" |
Shank Dia. (In.) | 12" |
Description
RYL-KM1235,3.500x12 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Cast Iron Housed Unit, 4 Bolt Flange (RCJ2-7/16)
- PIX Belt, B Kevlar, 5/8 x 188 in. OC (B185K)
- SPRAYWAY Penetrating Lubricant with PTFE, 12PK (SW689)
- SMC Flow Control Valve, 5/16 In Tube, 1/4 In (AS2211F-N02-09SD)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43in Stroke (HF1005)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- ENERPAC Simplex Soc Assy (91078)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- Royal - After Market Parts Hydraulic Cylinder Parts