Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 3-1/2x12 Pneumatic Kits
Mfr # KA1235
Zoro # G612044765
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3-1/2"
- Shank Dia. (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KA1235
- Zoro # G612044765
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 3-1/2" |
Shank Dia. (In.) | 12" |
Description
RYL-KA1235,3.500x12 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-3324)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- ENERPAC Stop Ring (CB60044)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- Royal - After Market Parts Parts & Accessories