Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 2x8 Pneumatic Kits
Mfr # KM820
Zoro # G812045289
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 8"
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KM820
- Zoro # G812045289
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 8" |
Bore Dia. (In.) | 2" |
Description
RYL-KM820,2x8 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 490088 16 oz. Spray Lubricant, 12PK (940490088)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M2)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU06)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- Royal - After Market Parts Hydraulic Cylinder Parts