Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/2x8 Pneumatic Kits
Mfr # KM825
Zoro # G912045295
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2-1/2"
- Shank Dia. (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KM825
- Zoro # G912045295
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2-1/2" |
Shank Dia. (In.) | 8" |
Description
RYL-KM825,2.500x8 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- DDS Shaft Seal, SC, 90mm ID, Nitrile Rubber (9012010SC)
- ZURN PEX Manifold, CR Polymer, 27 Inlets (QPPM9H15C-3)
- FESTO Compact Cylinder ADN-40-30-I-P-A (ADN-40-30-I-P-A)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- MAXIM Stroke Control Kit 0.75 - 1.0 Rod Diameter, 237072 (237072)
- BAILEY HYDRAULICS Adustable Clevis Yoke 5/16-24 B27083A (133220)
- Royal - After Market Parts Parts & Accessories