Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 1-1/4x4 Pneumatic Kits
Mfr # KA412
Zoro # G512044391
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KA412
- Zoro # G512044391
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 1-1/4" |
Description
RYL-KA412,1.250x4 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6208ZZC3)
- FAG BEARINGS FAG 1301 STEEL CAGE, SelfAligning Ball Bearings Double Row (1301 STEEL CAGE)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- MACNAUGHT Bop20 Powerhead (BP20PH)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- ENERPAC Plunger Ref (M681040)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- Royal - After Market Parts Hydraulic Cylinder Parts