Shop All Hydraulic Cylinder Parts
Royal - After Market Parts
Hydraulic Cylinder Repair Kit- 1-1/2x6 Pneumatic Kits
Mfr # KA615
Zoro # G312044492
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1-1/2""
- Shank Dia. (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal - After Market Parts
- MFR # KA615
- Zoro # G312044492
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 1-1/2"" |
Shank Dia. (In.) | 6" |
Description
RYL-KA615,1.500x6 Pneumatic Kits,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-28)
- EAGLE BELTING Round Belt, Solid, 4mm, Polyurethane (4905304)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- Royal - After Market Parts Hydraulic Cylinder Parts