Shop All Vent and Duct Insulation
Roxul
1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8#
Mfr # 40320
Zoro # G8546763
Sold in multiples of 20 for $173.00
$173.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Density 8 lb/cu ft
- Thickness 1 in
- Moisture Absorption No
- Approx. R Value 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roxul
- MFR # 40320
- Zoro # G8546763
- Country of Origin Multiple
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Density | 8 lb/cu ft |
Thickness | 1 in |
Moisture Absorption | No |
Approx. R Value | 4 |
Strength | Medium |
Temp. Range | 0 Degrees F to 1200 Degrees F |
Color | Green |
Standards | ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84 |
Material | Mineral Wool |
Item | High Temperature Insulation |
R Value | 4 |
Facing Material | Unfaced |
Foam Cell Type | Open |
Description
High Temperature Insulation, Density 8 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Open, Form Board, Insulation Color Green, Insulation Material Mineral Wool, Maximum Operating Temperature 1,200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 24 in, R Value 4, Thickness 1 in, Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 8 X 26x 1 Washable Electrostatic Furnace Air Filter (8261.E)
- AIR HANDLER 48 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (6U586)
- DUPONT Pleated Air Filter, 24" x 24" x 1", 4 Pack (KB24X24X1_4)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (558000)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- ROXUL 4 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40225)
- ROXUL 3 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40220)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- Roxul Heating Ventilation