Shop All Cable Entry System Parts
Roxtec Gland
Cable Gland, 0.37 to 1.28 in. dia
Mfr # RG M63/1
Zoro # G2179676
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 0.37 in to 1.28 in
- Number of Holes 1
- Material of Construction Polyamide
- Length 1.28 in
- Width 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roxtec Gland
- MFR # RG M63/1
- Zoro # G2179676
- Country of Origin Sweden
- Category Cable Entry System Parts
Dimensions
Cable or Pipe Diameter Range | 0.37 in to 1.28 in |
Length | 1.28 in |
Width | 2.85 in |
Height | 2.05 in |
Length (Straight Wireway) | 1.28 in |
Details
Item | Cable Gland |
Number of Holes | 1 |
Material of Construction | Polyamide |
Standards | UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67 |
Description
Cable Gland, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.37 in to 1.28 in, Number of Holes 1, Length 1.28 in, Width 2.85 in, Height 2.05 in, Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- ROXTEC GLAND Cable Gland, 0.13 to 0.41 in. dia. (RG M63/9)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- TYCON SYSTEMS Feedthru RJ45 Cable Gland (TY583844)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - NPT 18 Thread - 50 pc pack (CGNPT14-50)
- Roxtec Gland Cable Entry System Parts