Shop All Cable Entry Systems
Roxtec Ezentry
Cable/Pipe Seal, 0.13 to 0.65 in. dia.
Mfr # EzEntry 4/4 mini
Zoro # G2866114
original price:
$108.13
8% off
new price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable or Pipe Diameter Range 0.13 in to 0.65 in
- Length 2.99 in
- Type Low Profile
- Material of Construction Polyamide
- Width 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roxtec Ezentry
- MFR # EzEntry 4/4 mini
- Zoro # G2866114
- Country of Origin Sweden
- Category Cable Entry Systems
Dimensions
Cable or Pipe Diameter Range | 0.13 in to 0.65 in |
Length | 2.99 in |
Width | 2.99 in |
Height | 0.95 in |
Length (Straight Wireway) | 2.99 in |
Details
Item | Cable/Pipe Seal |
Type | Low Profile |
Material of Construction | Polyamide |
Number of Holes | 4 |
Standards | UL/NEMA 12, 13, IP 55 |
Description
Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 4, Length 2.99 in, Width 2.99 in, Height 0.95 in, Standards UL/NEMA 12, 13, IP 55, Type Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 24/24)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- SWE-TECH 3C Easy Mount Recessed Low Voltage Cable Pass-through Plate, White (FWT45-0008-WH)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16 AISI 304)
- Roxtec Ezentry Cable Entry Systems