Shop All Cable Entry Systems
Roxtec Ezentry
Cable/Pipe Seal, 0.13 to 0.65 in. dia.
Mfr # EzEntry 24/24
Zoro # G1060044
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.8 in
- Material of Construction Polyamide
- Number of Holes 24
- Height 1.61 in
- Width 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roxtec Ezentry
- MFR # EzEntry 24/24
- Zoro # G1060044
- Country of Origin Sweden
- Category Cable Entry Systems
Dimensions
Length | 12.8 in |
Height | 1.61 in |
Width | 3.54 in |
Cable or Pipe Diameter Range | 0.13 in to 0.65 in |
Length (Straight Wireway) | 12.8 in |
Details
Material of Construction | Polyamide |
Number of Holes | 24 |
Standards | UL/NEMA 4, 4x, 12, 13, IP 66/67 |
Item | Cable/Pipe Seal |
Type | Low Profile |
Description
Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.13 in to 0.65 in, Number of Holes 24, Length 12.8 in, Width 3.54 in, Height 1.61 in, Standards UL/NEMA 4, 4x, 12, 13, IP 66/67, Type Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- ELESA Digital-analogue position indicators, GW12-0001.0-S (GW12)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 10ft (N201-010-BL)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 25-Pack (210612)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 32/32)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4 mini)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 10/10)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- CONTA-CLIP KES 21/24, Cable entry with membrane, BK (28636.4)
- SWE-TECH 3C Easy Mount Series Single Gang Cable Passthrough Wall Plate with Flexible Opening, Black (FWT45-0014-BK)
- Roxtec Ezentry Cable Entry Systems & Accessories