Shop All Cable Entry Systems
Roxtec
Cable/Pipe Seal, 0.37 to 1.28 in. dia.
Mfr # CF 32/41
Zoro # G2583427
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 41
- Cable or Pipe Diameter Range (1) 0.37 in to 1.28 in, (16) 0.13 in to 0.65 in, (24) 0.13 in to 0.41 in
- Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
- Length 9.06 in
- Material of Construction Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roxtec
- MFR # CF 32/41
- Zoro # G2583427
- Country of Origin Sweden
- Category Cable Entry Systems
Dimensions
Cable or Pipe Diameter Range | (1) 0.37 in to 1.28 in, (16) 0.13 in to 0.65 in, (24) 0.13 in to 0.41 in |
Length | 9.06 in |
Height | 2.32 in |
Width | 5.12 in |
Length (Straight Wireway) | 9.06 in |
Details
Number of Holes | 41 |
Item | Cable/Pipe Seal |
Standards | UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67 |
Material of Construction | Polyamide |
Description
Cable/Pipe Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range (1) 0.37 in to 1.28 in, (16) 0.13 in to 0.65 in, (24) 0.13 in to 0.41 in, Number of Holes 41, Length 9.06 in, Width 5.12 in, Height 2.32 in, Standards UL/NEMA/CSA 4, 4x, 12, 13, IP 66/67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097A3038 Pressure Switch (C6097A3038)
- LUTRON Wireless Lighting Dimmer, Rocker, 600W/5A (MRF2-600M-WH)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52GD)
- GARDNER BENDER Wire Connector, Twist-On, Blue, PK100 (13-089)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/4)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/10)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 16/16)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 16/19)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- Roxtec Cable Entry Systems & Accessories