Shop All High Temperature Lead Wire
Rowe
Silicone Lead Wire, HV, 22awg, 5KVDC, 50ft
Mfr # R800-0522-0-50
Zoro # G0485698
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5 KV DC
- Insulation Rowe R800 Silicone Compound
- Standards 150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant
- Stranding 7/30
- Spool Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rowe
- MFR # R800-0522-0-50
- Zoro # G0485698
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 50 ft. |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Details
Voltage | 5 KV DC |
Insulation | Rowe R800 Silicone Compound |
Item | Silicone Lead Wire |
Standards | 150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant |
Stranding | 7/30 |
Wire and Cable Item | Lead Wire |
Insulation Material | Rowe R800 Silicone Compound |
Insulation Material - Wire and Cable | Rowe R800 Silicone Compound |
Description
Silicone Lead Wire, Insulation Material Rowe R800 Silicone Compound, Length 50 ft, Voltage 5 KV DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- Rowe High Temperature Lead Wire