Shop All High Temperature Lead Wire
Rowe
Silicone Lead Wire, HV, 18awg, 5KVDC, 50ft
Mfr # R800-0518-0-50
Zoro # G8496747
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 50 ft.
- Voltage 5kV DC
- Wire Gauge 18 AWG
- Conductor Material Tin Plated Copper
- Standards 150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rowe
- MFR # R800-0518-0-50
- Zoro # G8496747
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 50 ft. |
Nominal Outside Dia. | 0.11 in |
Wire Size | 18 AWG |
Length | 50 ft |
Length (Straight Wireway) | 50 ft |
Wire Size - Wire and Cable | 18 AWG |
Details
Voltage | 5kV DC |
Wire Gauge | 18 AWG |
Conductor Material | Tin Plated Copper |
Standards | 150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant |
Max. Temp. (C) | 150 Degrees |
Max. Temp. (F) | 302 Degrees F |
Cable Type | HV |
Insulation | Rowe R800 Silicone Compound |
Stranding | 16 x 30 |
Jacket Color | Black |
Item | Silicone Lead Wire |
Wire Color | Black |
Temp. Rating | 302 Degrees F |
Trade Designation | HV |
Insulation Material | Rowe R800 Silicone Compound |
Cable Type - Wire and Cable | HV |
Insulation Material - Wire and Cable | Rowe R800 Silicone Compound |
Wire and Cable Item | Lead Wire |
Description
High Voltage Lead Wire, Wire Size 18 AWG, Trade Designation HV, Insulation Material Rowe R800 Silicone Compound, Wire Color Black, Length 50 ft, Voltage 5kV DC, Jacket Color Black, Conductor Material Tin Plated Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for 11 kW 530CC (6483)
- KILLARK Cast Box Extension, NOVAL Accessory, Iron (FDCC-2M)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- ZORO SELECT Pilot Light Wall Switch, Clear, 20A (4901PLC120)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1015)
- Rowe High Temperature Lead Wire