Shop All High Temperature Lead Wire
Rowe
Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft
Mfr # R800-2514-0-50
Zoro # G8496756
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 302 Degrees F
- Jacket Color Black
- Stranding 41 x 30
- Max. Temp. (C) 150 Degrees
- Conductor Material Tin Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rowe
- MFR # R800-2514-0-50
- Zoro # G8496756
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.22 in |
Spool Length | 50 ft. |
Wire Size | 14 AWG |
Wire Size - Wire and Cable | 14 AWG |
Length (Straight Wireway) | 50 ft |
Length | 50 ft |
Details
Max. Temp. (F) | 302 Degrees F |
Item | Silicone Lead Wire |
Jacket Color | Black |
Stranding | 41 x 30 |
Max. Temp. (C) | 150 Degrees |
Conductor Material | Tin Plated Copper |
Insulation | Rowe R800 Silicone Compound |
Wire Gauge | 14 AWG |
Cable Type | HV |
Voltage | 25kV DC |
Standards | 150C Rated, Meets UL VW-1 Requirements, UL 3239, UL Listed (File E61355) and RoHS Compliant |
Trade Designation | HV |
Wire Color | Black |
Temp. Rating | 302 Degrees F |
Wire and Cable Item | Lead Wire |
Insulation Material - Wire and Cable | Rowe R800 Silicone Compound |
Cable Type - Wire and Cable | HV |
Insulation Material | Rowe R800 Silicone Compound |
Description
High Voltage Lead Wire, Wire Size 14 AWG, Trade Designation HV, Insulation Material Rowe R800 Silicone Compound, Wire Color Black, Length 50 ft, Voltage 25kV DC, Jacket Color Black, Conductor Material Tin Plated Copper, Temp. Rating 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 50A, 2 Pole, 120/240V AC (THQP250)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- MARINCO Marinco 30A/125V Power cord Plus ShorePower Cordset w/LED, 50' Yellow (199119)
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1620)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Rowe High Temperature Lead Wire