Shop All Building Wire
Rowe
High-Voltage Lead Wire, HV, 18 AWG, 50 ft, Red, Silicone Oxide Insulation
Mfr # SW185M3050
Zoro # G5208621
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation HV
- Wire Size 18 AWG
- Length 50 ft
- Voltage 25kV DC
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rowe
- MFR # SW185M3050
- Zoro # G5208621
- UPC # 094720872092
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 18 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.21 in |
Spool Length | 50 ft. |
Wire Size (Wire and Cable) | 18 AWG |
Wire Size - Wire and Cable | 18 AWG |
Length (Straight Wireway) | 50 ft |
Description
High-Voltage Lead Wire, Wire Size 18 AWG, Trade Designation HV, Insulation Material Silicone Oxide, Wire Color Red, Length 50 ft, Voltage 25kV DC, Jacket Color Red, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- ZORO SELECT Channel U Fitting, Gold (V300UY)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- ROWE High Voltage Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0520-0-50)
- ROWE High-Voltage Lead Wire, HV, 16 AWG, 50 ft, Red, Silicone Oxide Insulation (SW168M3050)
- ROWE High Voltage Lead Wire, HV, 22 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1022-0-50)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20499001)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- Rowe Building Wire