Shop All Lawn & Garden Sprayers
Roundup
Roundup Pro Backpack Sprayer
Mfr # 190412
Zoro # G6289836
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Backpack
- Hose Length 50"
- Sprayer type Backpack
- Nozzle Spray pattern Fan, Foaming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roundup
- MFR # 190412
- Zoro # G6289836
- UPC # 841688003583
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 50" |
Details
Item | No Leak Pump Sprayer |
Sprayer Type | Backpack |
Sprayer type | Backpack |
Nozzle Spray pattern | Fan, Foaming |
Description
Roundup,Pro Backpack Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- MODERN LEISURE Basics Patio Swing Cover, 87 in. L x 64 in. W x 66 in. H, Khaki (5429A)
- OREGON Chain, Super 20 Chisel, 5/16" (22LPX074G)
- MI-T-M Pressure Washer Pump, 2.50 gpm Max. Flow (3WA-3025A)
- ROUNDUP 190327 Backpack Sprayer - 4 Gallon (RO576823)
- ROUNDUP Fountainhead/Burgess Prod 190470 Roundup Commercial Tank Sprayer; 3 gal. (200127)
- ROUNDUP 3 gal. Roundup Pro Sprayer, 50" Hose Length (190411)
- ROUNDUP Fountainhead & Burgess Product 227597 1 gal Roundup Sprayer with 3 Way Adjustable Multi Nozzle System (227597)
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- FIMCO 25 gal. Economy Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (LG-25-EC)
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- Roundup Lawn Sprayers & Accessories