Shop All Lawn Weed Killers
Roundup
Non-Selective Weed Killer, 6.8 Lb.
Mfr # ROUNDUP QUICKPRO
Zoro # G4736164
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.8 lb
- Type Dry Concentrate
- Meets EPA Registered
- Application Method Sprayer
- For Use On Grass, Weeds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roundup
- MFR # ROUNDUP QUICKPRO
- Zoro # G4736164
- UPC # 00070183297054
- Country of Origin Multiple
- Category Lawn Weed Killers
Dimensions
Size | 6.8 lb |
Container Size | 6.8 lb |
Details
Item | Vegetation Killer |
Type | Dry Concentrate |
Meets | EPA Registered |
Application Method | Sprayer |
For Use On | Grass, Weeds |
Coverage | 1 acre |
Contains | 2.9% Diaquat, 73.3% Glyphosate |
Product Type | Vegetation Killer |
Minimum Coverage Area | 65,340 sq ft |
Maximum Coverage Area | 65,340 sq ft |
Usability | Concentrate |
Standards | EPA Registered |
Product Form | Solid |
Description
Vegetation Killer, For Use On Grass, Weeds, Container Size 6.8 lb, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 65,340 sq ft, Maximum Coverage Area 65,340 sq ft, Contains 2.9 Percent Diaquat, 73.3 Percent Glyphosate, Product Form Solid, Product Type Vegetation Killer, Standards EPA Registered, Type Dry Concentrate
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AS, CA, GU, VI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bump Knob Asm Lh (753-08559)
- JT EATON Stick-Em Rat and Mouse Size Bulk Double Glue Trap 6 (111-00PRE6)
- AFTERMARKET 6' Long X 2" Wide Endless Loop Nylon Lifting Sling - Universal Fit (OTK20-0242)
- MTD MTD, Hi-Lift 23.25", Blade (942-04244A)
- ROUNDUP DA 365 W&G KILL (5377204)
- ROUNDUP Killer Weed&Grass Conc 2.5Gal (8889136)
- ROUNDUP Weed Killer RTU Liquid 1.33 gal (5020210)
- ROUNDUP Weed & Grass Kil (5376506)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1 gal, 4PK (5378304)
- ROUNDUP KLR WD&GRS TRIGR 1G (5375504)
- ORTHO Vegetation Killr Gc 32Oz (0433310)
- Roundup Lawn Weed Killers