Shop All Lawn Weed Killers
Roundup
Non-Selective Vegetation Killer, 2.5 gal.
Mfr # ROUNDUP320
Zoro # G5564785
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- Type Concentrate
- Contains 48.7% Glyphosate
- Meets EPA Registered
- Coverage 435,600 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roundup
- MFR # ROUNDUP320
- Zoro # G5564785
- UPC # 00701838889170
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Vegetation Killer |
Type | Concentrate |
Contains | 48.7% Glyphosate |
Meets | EPA Registered |
Coverage | 435,600 sq ft |
For Use On | Grass, Weeds |
Application Method | Sprayer |
Product Type | Vegetation Killer |
Minimum Coverage Area | 130,680 sq ft |
Standards | EPA Registered |
Product Form | Liquid |
Usability | Concentrate |
Maximum Coverage Area | 435,600 sq ft |
Description
Vegetation Killer, For Use On Grass, Weeds, Container Size 2.5 gal, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 130,680 sq ft, Maximum Coverage Area 435,600 sq ft, Contains 48.7 Percent Glyphosate, Product Form Liquid, Product Type Vegetation Killer, Standards EPA Registered, Type Concentrate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor (16100-Z4V-921)
- ILC Replacement for Ezgo / Cushman / Textron Rear Engine Mount GAS Models Model FOR Year 2004 (REAR ENGINE MOUNT GAS MODELS MODEL FOR YEAR 2004)
- INTERNATIONAL MULCH International Mulch Rubberific 24 in. Brown Tree Ring; 3 Pack (LRT24BN3)
- TUBBEASE Tubbease Hoof Sock XXLRGE/YEL (3760-XXL)
- HARRIS Killer Weed/Grass Vinegar Rtu (VWEED-32)
- REMUDA Killer Weed Remuda Qt (LG 5185)
- BAYER BioAdvanced Weed Killer RTS Hose-End Concentrate 29 oz (704040B)
- ORTHO Weedclear Nrth Concn32Oz (0447905)
- LIQUI-COP Fungi Liqui-Cop Dormt Pt (LG 3104)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- Roundup Lawn Weed Killers