Roundup

4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lawn & Garden Sprayers

Key Features

  • Sprayer Tank Capacity 4 gal.
  • Sprayer Type Backpack
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • Hose Length 50"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Length 50"
Wand Length 21 in
Fill Opening Size 4 in
Pump Length 4 in

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter No, Hose Length 4 1/6 ft, Fill Opening Size 4 in, Wand Material Stainless Steel, Nozzle Spray Pattern Fan, Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 150 psi, Wand Length 21 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.