Shop All Lawn & Garden Sprayers
This Product is Discontinued
Roundup
2 gal. Lawn and Garden Sprayer, 36" Hose Length (Discontinued)
Mfr # 190260
Zoro # G6289930
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 2 gal.
- Hose Length 36"
- Sprayer tank capacity 2 gal.
- Sprayer type Backpack
- Nozzle Spray pattern Fan, Foaming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Roundup
- MFR # 190260
- Zoro # G6289930
- UPC # 841688001824
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 36" |
Details
Sprayer Tank Capacity | 2 gal. |
Item | Lawn and Garden Sprayer |
Sprayer tank capacity | 2 gal. |
Sprayer type | Backpack |
Nozzle Spray pattern | Fan, Foaming |
Description
Roundup,2 gal.,Prem Multi-Use Sprayer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.