Shop All Toys & Games
Round World Products
World Floor Puzzle for Kids, 24inH x 36inL, 48 Pieces
Mfr # KP03
Zoro # G7553536
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard
- Recommended Grade Grade PK+
- Includes 48 pieces
- Recommended Age 4+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Round World Products
- MFR # KP03
- Zoro # G7553536
- UPC # 859654003635
- Country of Origin China
- Category Toys & Games
Details
Material | Paperboard |
Recommended Grade | Grade PK+ |
Includes | 48 pieces |
Recommended Age | 4+ Years |
Color | Multi |
Description
This jumbo kid's 48 piece World floor puzzle is made of very colorful sturdy pieces. Finished size is 24" x 36". The puzzle comes in a nice quality box with a handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder Top Tab, Green, PK10, Expanded Width: 2" (13733)
- JIFFYLITE Bubble Mailer, Paper, 8-3/4" L, Kraft, PK250 (100018413)
- GHENT Cork Bulletin Board 60x36", Aluminum Frame (AK35)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- ROUND WORLD PRODUCTS Round World Products RWPHMP02 24 x 36 in. USA Puzzle; 500 Pieces (RWPHMP02)
- ROUND WORLD PRODUCTS Round World Products RWPKP01 24 x 36 in. World Jigsaw Puzzle for Kids (RWPKP01)
- ROUND WORLD PRODUCTS United States Floor Puzzle for Kids, 48 Pieces (KP04)
- ROUND WORLD PRODUCTS Hemispheres® World Map Jigsaw Puzzle, 500 Pieces (HMP01)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- AZIMPORT AZImport PS8010 Fast Food Play Set for Kids; Includes Burger; Hot Dog; Potato Chips; Onion Rings; Corn & More Accessories (PS8010)
- ENDGAME Hawaiian Flower Lei Necklace Red (EN1517629)
- Round World Products Toys & Games