Shop All Bulletin Board & Classroom Decorations
Round World Products
Hemispheres Blue Ocean Series World/USA Laminated Wall Maps, PK2
Mfr # HMB02PK
Zoro # G6028128
product price: $42.79
/pk 2, $21.40/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Color Multi
- Recommended Age 5+ Years
- Material laminated paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Round World Products
- MFR # HMB02PK
- Zoro # G6028128
- UPC # 859654003017
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | K+ |
Color | Multi |
Recommended Age | 5+ Years |
Material | laminated paper |
Description
The Hemispheres Blue Ocean maps are a great addition to any wall, and this two pack includes both the most current USA and World maps. The traditional blue ocean styling's provide the perfect coloring for just about any space you have available. The World map measures 51" x 38", and the USA maps is 48" x 38". Both maps are laminated to hold up for a long time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- ROUND WORLD PRODUCTS Hemispheres® Laminated Map, Canada, 47" x 38" (HM06)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- EUREKA Mickey Mouse Clubhouse® Beginning Concepts Bulletin Board Set (847533)
- Round World Products Bulletin Board & Classroom Decorations