Shop All Bulletin Board & Classroom Decorations
Round World Products
Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in
Mfr # HM01
Zoro # G6029196
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material laminated paper
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Round World Products
- MFR # HM01
- Zoro # G6029196
- UPC # 859654003055
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | laminated paper |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
The Hemisphere's World Map is laminated and measures 38" x 51". This best seller contains great detail with country capitals and populations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- White (WL-150-25-WT)
- DYMO DYMO LetraTag Paper Label Tape Cassette, 1/2in x 13ft, White, 2/Pack (10697)
- PAPER MATE Medium Tip Ballpoint Pens- Black Ink (60250154)
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World/USA Laminated Wall Maps, PK2 (HMB02PK)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series USA Laminated Wall Map, 38in x 48in (HM02)
- ROUND WORLD PRODUCTS USA Scrunch Map (SM02)
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- Round World Products Bulletin Board & Classroom Decorations