Shop All Wire Wheel Brushes
Roughneck
Wheel Brush, Narrow Face, 4 in Brush dia, 3/16 in Face W, 1/2 to 3/8 in Arbor Hole, Stringer Bead Kn
Mfr # 13124
Zoro # G208674475
Sold in multiples of 5 for $151.95
$151.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Roughneck
- MFR # 13124
- Zoro # G208674475
- UPC # 12382131241
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Roughneck Wheel Brush, Narrow Face, 4 in Brush dia, 3/16 in Face Width, 1/2 to 3/8 in Arbor Hole Size, Stringer Bead Knot Filament/Wire Type, 0.02 in Filament/Wire Diameter, Steel Fill, 7/8 in Trim Length, 20000 rpm Maximum, Unthreaded Arbor Attachment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L004)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- PFERD External Tube Fitting Brush - 3/4" Tube Size, 7/8" Exact Size (89639)
- TOLSEN 6 Combination Sharpening Stone Grey Aluminum Oxide Material, Double-Sided 120 Grit & 240 Grit (32047)
- WEILER 6" Tampico Wheel Brush, 2" Arbor Hole (20180)
- EAZYPOWER Coarse Wire Wheel Brush, 6", 1/2" Arbor (87117)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- CONTINENTAL ABRASIVES 3/4"x1/4" Knot Wire End Brush - Carbon (W5-007111)
- OSBORN Knot Wire Wheel Brush, 5", 0002649500 (0002649500)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut (8106)
- Roughneck Wire Wheel Brushes