Shop All Power Saw Accessories
Rotozip
SS355-20 120V Spiral Saw Tile Kit
Mfr # SS355-20
Zoro # G0781396
product price: $89.90
/ea
Free Shipping & Returns
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Includes (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8", RotoSaw Spiral Saw Tool
- Handle Type Ergonomic
- Current 5.5 A
- Features Compact, Lightweight Construction and Ergonomic Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotozip
- MFR # SS355-20
- Zoro # G0781396
- UPC # 720361007257
- Country of Origin Mexico
- Category Power Saw Accessories
Dimensions
Tool Length | 8 1/2 in |
Cord Length | 6 ft |
Adjustable Cutting Depth | No |
Details
Item | SS355-20 120V Spiral Saw Tile Kit |
Number of Pieces | 7 |
Includes | (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8", RotoSaw Spiral Saw Tool |
Handle Type | Ergonomic |
Current | 5.5 A |
Features | Compact, Lightweight Construction and Ergonomic Body |
Max. Speed | 30,000 RPM |
Collet Capacity | 1/8 in, 5/32 in, 1/4 in |
Tool Weight | 2.5 lb |
Voltage | 120V AC |
Minimum Speed | 30,000 RPM |
Power Source | Corded |
Description
SS355-20 120V Spiral Saw Tile Kit, Max. Speed 30,000 RPM, Minimum Speed 30,000 RPM, Current 5.5 A, Adjustable Cutting Depth No, Cord Length 6 ft, Collet Capacity 1/8 in, 5/32 in, 1/4 in, Tool Length 8 1/2 in, Tool Weight 2.5 lb, Power Source Corded, Voltage 120V AC, Handle Type Ergonomic, Includes (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8 In., RotoSaw Spiral Saw Tool, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- DYNABRADE Air Buffer, 3 In. Pad, 2400 rpm (57550)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus (HC2129)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41110)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- ROTOZIP Floor Tile X Bit, Diamond Grit, 1/4in dia. (XB-FTC1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK50 (ZB50)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- SAFETY SPEED Hour Meter (WBAHMETER)
- Rotozip Power Saws