Shop All Power Saw Accessories
Rotozip
Laminate Flooring Bit, 5/32" dia., 2-1/4"L
Mfr # XB-LF1
Zoro # G7802098
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/4 in
- Shank Size 5/32 in
- Material Steel
- Includes (1) Laminate Flooring Bit
- Cutting Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rotozip
- MFR # XB-LF1
- Zoro # G7802098
- UPC # 720361004140
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Overall Length | 2 1/4 in |
Shank Size | 5/32 in |
Cutting Depth | 1 1/4 in |
Diameter | 5/32 in |
Shank Diameter | 1/8 in |
Flute Length | 1 1/4 in |
Drill Bit Diameter | 5/32 in |
Details
Item | Laminate Flooring Bit |
Material | Steel |
Includes | (1) Laminate Flooring Bit |
Application | For Laminate Floor Cutting Bit |
Max. Speed | 33,000 RPM |
Tip Style | Cutting |
Cutting Direction | Right Hand |
Number of Flutes | 1 |
Primary Material Application | Laminate |
Bit Application | Laminates |
Description
Laminate Flooring Bit, Drill Bit Diameter 5/32 in, Max. Speed 33,000 RPM, Shank Diameter 1/8 in, Overall Length 2 1/4 in, Bit Application Laminates, Primary Material Application Laminate, Material Steel, Tip Style Cutting, Flute Length 1 1/4 in, Cutting Direction Right Hand, Number of Flutes 1, Cutting Depth 1 1/4 in, Tool Brand Rotozip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS General Purpose Pick Hammer, M (158FG)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 5 pk (210979110GR)
- BOSTITCH Brad Nailer Kit, 2-1/8", 18 ga. (BTFP12233)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK16 (ZB16)
- ROTOZIP Drywall Bit, 1/8" dia., 2-3/8" L, PK50 (ZB50)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- ROTOZIP Floor Tile X Bit, Diamond Grit, 1/4in dia. (XB-FTC1)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- Rotozip Power Saws